Fabri-Kal® Kal-Clear PET Cold Drink Cups, 7 oz. Capacity, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Kal-Clear-it's clearly tasteful. Premium cups keep liquids contained, without any hint of flavor or odor transfer. Smooth and consistent rolled rim for easy sipping. High-quality PET construction.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 7 oz |
| Made in the USA | Yes |
| Material | PET |
| Package Quantity | 1000 |
| Description | PET Cold Drink Cups |
| Color | Clear |
| Manufacturers Part Number | 9505264 |
| Brand | Fabri-Kal |