KAN Series Helical Bevel Speed Reducer B5 Output Shaft Kit; Size 67 B5 Output Shaft Kit
Write a Review
|
Questions & Answers (0)
Product Description
Single Ouput Shaft Kit used with KAN Box Size 67 Helical Bevel Speed Reducer. Overall Length 11.063", 3.15" Useable Length, 1.5" Diameter; Hardware Included. Must be used in conjunction with B5 output flange kit KAN67-OPF-B5. If just a single output shaft is desired (no flange), please use the KHN67-OPS-S kit.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.063 in |
| Box Size | 67 |
| Shaft Diameter | 1.5" |
| Useable Shaft Length | 3.15" |
Product Details
| Manufacturers Part Number | KAN67-OPS-S-B5 |
| Brand | Worldwide Electric Corporation |