Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMD

Model # :WBB2024354

MPN #: 22005P

IMD 22005P, 22,000 Watts, PTO Generator Kit

Product Description
Features:

  • High quality PTO generator with 22KW continuous output
  • Heavy duty single-phase, brushless design for maintenance free performance
  • 100% copper winding, low distortion alternator (THM<5%) for high quality power output, insulation class H
  • Lifetime pre-sealed maintenance-free bearings
  • Aluminum and steel housing for a maximum in durability and lightweight
  • Heavy duty cast iron single stage gearbox
  • Magnetic circuit breaker with individual circuit protection for safety and accurate overload protection
  • 4" Three Bar LED meter provides accurate display of Hertz, Volts, and Amps output
  • Drip-proof design
  • Simultaneous 120V and 240V output
  • Full power outlet
  • Standard 1-3/8", 6-spline input shaft
PRICE
$5,299.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width35 in
Height27 in
Weight349 lbs

Product Details

ColorBlack
Voltage120/240 V
MaterialSteel, Aluminum, Copper
Outlets3
Manufacturers Part Number22005P
Outlet Type120V Duplex, Nema 1450R, 175A Anderson
Rated Watts22kW W
Rated Amps90 A
BrandIMD

Warranty

WarrantyLimited 2 Years Parts, 1 Year Labor