Karcher 1.064-907.0 1200PSI 12.5AMPS 120Volts 1.7GPM Electric Pressure Washer
|
Questions & Answers (0)
Product Description
Karcher HDS 1.7/12 U ED 1.064-907.0. Electric Hot Water Pressure Washer. 1.7 GPM, 1200 PSI. 120 Volt. Compact, professional upright electric hot water pressure washer that is lightweight and easy to transport. Mobility at its finest. This high-performance, robust upright machine offers outstanding maneuverability, easy transport and intuitive operation. Ideal for tradesmen, commercial use and contract cleaners. Accessories included:4.118-005.0 - EASY!Force trigger gun zero force required, 4.112-006.0 - 33" spray lance - 6.110-034.0 33' high-pressure hose - 4.117-027.0 Triple jet nozzle, 032
PRICE
$4,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 178 lbs |
| Cord Length | 36 ft |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 33 ft |
Product Details
| Horsepower | 2.3 HP |
| Color | Anthracite Gray |
| Amperage | 12.5 A |
| Wheel Type | Plastic |
| Max PSI | 1200 psi |
| Start Type | Electric |
| Water Type | Hot |
| Max Gallons per Minute | 1.7 gal/min |
| Electric Start | Yes |
| Voltage | 120 V |
| Mobile or Stationary | Mobile |
| Phase | 1 |
| Manufacturers Part Number | 1.064-907.0 |
| Pump Type | Tri-plex |
| Engine/Motor Type | Electric |
| Engine Series | Electric |
| Brand | Karcher |
Compliance & Certifications
| CARB Compliant | No |