King Electric KB Unit Heater with Bracket & Thermostat, 20 kW, 480V, 1 or 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
King's KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade and in-built thermostat, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.
Adjustable louvers to direct air
Built-in fan delay to dissipate heat
Built-in single pole thermostat
High mass steel fin heat exchanger
Patented thermal overload Smart Limit Protection®
Permanent lubricated unit bearing motor
Universal wall/ceiling bracket included
Proudly Made in the USA with U.S. & global materials
20 gauge electro galvanized steel construction with a rust inhibiting baked enamel finish
Heavy gauge steel rear intake screen
Spiral fin, metal sheath elements
Aluminum axial fan blade
5 Year Limited Warranty
PRICE
$5,255.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 18 in |
| Height | 20-1/2 in |
| Weight | 62 lbs |
Product Details
| Type | Unit Heater |
| CFM | 1750 CFM |
| Color | Gray |
| Amperage | 41.7/24 A |
| Mounting Location | Wall or Ceiling |
| Wattage | 20000 W |
| Voltage | 480 V |
| Watts High | 20000 W |
| Material | Steel |
| Phase | 1/3 |
| Manufacturers Part Number | KB4820-3MP-T-B2 |
| BTU | 13750 BTU |
| Discharge | Horizontal |
| Brand | King Electric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus |