Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Karp.

Model # :WBB1311134

MPN #: KDWP1414S

Karp Inc. KDW Flush Access Doors for Drywall Surf - Stud, 14"Wx14"H, KDWP1414S

Product Description
The KDW has a textured frame and bead so drywall joint compound can be applied in sufficient thickness to conceal flange. Prepunched holes in the flange facilitate fastening the flange to framing members with drywall screws. Trim shall be galvanized steel drywall bead.

Features:
  • Hinge shall be concealed, continuous piano hinge
  • Latches shall be flush and screwdriver operated, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked grey enamel
  • Frame shall be 16 ga steel and door shall 14 ga steel
PRICE
$69.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height16 in
Door Height14 in
Wall/Ceiling Opening14-3/8 X 14-3/8 in
Door Width14 in
Overall Frame Width16 in

Product Details

Lock TypeStud Latch
MaterialSteel
DescriptionFlush Access Doors for Drywall Surfaces - Stud Prime
Number of Latches2
Manufacturers Part NumberKDWP1414S
BrandKarp.