Karp Inc. Drywall Recessed Door W/Factory Installed Drywall - Stud, 18"Wx18"H, RDWPD1818S
Write a Review
|
Questions & Answers (0)
Product Description
Karp Drywall Insert Recessed Prime 18x18 Lock The face of the door on the RDWPD contains a factory installed 1/2" drywall to match the texture of the surrounding drywall. The door frame shall include a drywall bead so that drywall cement can be applied to conceal the flange. The RDWPD is the perfect solution when concealing the access door is required for aesthetic purposes. The RDWPD also reduces installation time and costs.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 20 in |
| Door Height | 18 in |
| Wall/Ceiling Opening | 18-1/8 X 18-1/8 in |
| Door Width | 18 in |
| Overall Frame Width | 20 in |
Product Details
| Lock Type | Stud Latch |
| Material | Steel |
| Description | Recessed Prime Door with Factory Installed Drywall |
| Number of Latches | 2 |
| Manufacturers Part Number | RDWPD1818S |
| Brand | Karp. |