Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Karp.

Model # :WBB1311207

MPN #: KDWP2424S

Karp Inc. KDW Flush Access Doors for Drywall Surf - Stud, 24"Wx24"H, KDWP2424S

Product Description
The KDW has a textured frame and bead so drywall joint compound can be applied in sufficient thickness to conceal flange. Prepunched holes in the flange facilitate fastening the flange to framing members with drywall screws. Trim shall be galvanized steel drywall bead.

Features:
  • Hinge shall be concealed, continuous piano hinge
  • Latches shall be flush and screwdriver operated, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked grey enamel
  • Frame shall be 16 ga steel and door shall 14 ga steel
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height26 in
Door Height24 in
Wall/Ceiling Opening24-3/8 X 24-3/8 in
Door Width24 in
Overall Frame Width26 in

Product Details

Lock TypeStud Latch
MaterialSteel
DescriptionFlush Access Doors for Drywall Surfaces - Stud Prime
Number of Latches5
Manufacturers Part NumberKDWP2424S
BrandKarp.