Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448336

MPN #: 19-8

Kee Safety® Kee Klamp Adjustable Sideout Tee, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Adjustable Sideout Tee

Used in pairs to form variable angle joints between 90° and 180°. When calculating cutting lengths for pipe, dimension 'E' should be subtracted to give true pipe length. In the case of Type 19-8 and Type 19-85, you can produce an angle range between 60° and 180°.
PRICE
$56.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
56.95
Buy 11 units - 25 units
54.95Save $2.00 (4%)
Buy 26+ units
52.95Save $4.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeAdjustable Side Outlet Tee
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number19-8
Fitting TypeTee
Angle90-180°
BrandKee Safety