Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296493

MPN #: L25-6

Kee Safety® Aluminum Three Socket Tee, 1" Diameter

Product Description
Kee Klamp® Fittings
Three Socket Tee

Most commonly used as the 90 degree joint between the top rail and an intermediate upright on guardrailing. As there are two socket set screws in the sleeve, this Kee Lite fitting can be used where a join is required in the horizontal tube. As an alternative, it is possible to use a Type L10 fitting in its vertical position in place of the Type L25, using the latter only where a join in the tubing occurs.
PRICE
$24.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
24.75
Buy 11 units - 25 units
23.75Save $1.00 (4%)
Buy 26+ units
23.00Save $1.75 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeThree Socket Tee
Pipe Outer Diameter1-5/16 in
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part NumberL25-6
Fitting TypeTee
Angle90°
BrandKee Safety