Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448198

MPN #: 45-6

Kee Safety® Kee Klamp Crossover, 1" Diameter

Product Description
Kee Klamp® Fittings
Crossover

Designed to give a 90° offset crossover joint. Frequently used on safety railing, where, to reduce cost by minimizing the pipe cuts, a continuous horizontal rail is used. Pipe cannot be joined within this fitting. It may be also used to give intermediate levels on racks, etc, when horizontal ties between uprights across the section are not required.
PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
29.95
Buy 11 units - 25 units
28.95Save $1.00 (3%)
Buy 26+ units
27.95Save $2.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeCrossover
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number45-6
Fitting TypeCrossover
Angle90°
BrandKee Safety