Kee Safety® Kee Klamp Straight Coupling, 1" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Straight Coupling
Designed to form an inline joint between two pieces of pipe of the same size. Where a constant diameter is required along the outside of the pipe (such as for ADA handrail or garment storage), an internal spigot (type 18) should be considered.
Straight Coupling
Designed to form an inline joint between two pieces of pipe of the same size. Where a constant diameter is required along the outside of the pipe (such as for ADA handrail or garment storage), an internal spigot (type 18) should be considered.
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Straight Coupling |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 14-6 |
| Fitting Type | Coupling |
| Angle | 180° |
| Brand | Kee Safety |