Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448322

MPN #: 46-7

Kee Safety® Tee And Crossover, 1-1/4" Diameter

Product Description
Kee Klamp® Fittings
Tee & Crossover

Used on racking to join horizontal carrying rails to the upright, leaving the socket to take a horizontal tie across the section. For shelved racking it is usual to have the horizontal pipe outside the upright. On pallet racking it is preferable to have the carrying rails inside the upright.
PRICE
$53.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
53.95
Buy 11 units - 25 units
50.95Save $3.00 (6%)
Buy 26+ units
49.95Save $4.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeCombination Socket Tee & Crossover
Pipe Outer Diameter1-11/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number46-7
Fitting TypeTee & Crossover
Angle90°
BrandKee Safety