Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448298

MPN #: 70-6

Kee Safety® Kee Klamp Rail Support, 1" Diameter

Product Description
Kee Klamp® Fittings
Rail Support

This fitting, with holes provided for countersunk flat head screw fixings only, is designed to carry handrails along walls or to fix structures back to walls. The pipe passes through the fitting and cannot be joined within the fitting. Type 70 is also used to attach toeboards to the base of guardrail uprights. 5/16" diameter fixing holes. PA Warning: These fittings are not to be used as base flanges for full height guardrails.
PRICE
$21.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
21.50
Buy 11 units - 25 units
20.50Save $1.00 (5%)
Buy 26+ units
20.00Save $1.50 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.9 lbs
Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeRail Support
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number70-6
Fitting TypeRail Support
BrandKee Safety