Kee Safety® Kee Klamp Variable Angle Joint,1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Adjustable Side Outlet Tee
Used to form variable angle joints between 60 and 200 degrees. These fittings are not designed to absorb bending loads at barrel intersection.
Adjustable Side Outlet Tee
Used to form variable angle joints between 60 and 200 degrees. These fittings are not designed to absorb bending loads at barrel intersection.
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Side Outlet Tee |
| Color | Gray |
| Fitting Type | Tee |
| Angle | 90-180° |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum/Magnesium |
| Package Quantity | 1 |
| Manufacturers Part Number | L19-7 |
| Brand | Kee Safety |