Ken Forging TB103-E-E-HDG - Turnbuckle Assembly - Eye & Eye - 3/8-16 x 11-3/8" - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TB103-E-E-HDG - Turnbuckle Assembly - Eye & Eye - 3/8-16 x 11-3/8" - Galvanized
Drop Forged Carbon Steel
Drop Forged Carbon Steel
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 6 in |
| Overall Length (Closed) | 11-3/8 in |
| Diameter & Thread Size | 3/8 - 16 |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Manufacturers Part Number | TB103-E-E-HDG |
| Rated Capacity | 1040 lbs |
| Brand | Ken Forging |