Ken Forging TB110-J-S-HDG - Turnbuckle Assembly - Stub & Stub - 1-8 x 30" - Galvanized - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TB110-J-S-HDG - Turnbuckle Assembly - Stub & Stub - 1-8 x 30" - Galvanized
Carbon Steel. Stub Ends Mild Carbon Steel.
Carbon Steel. Stub Ends Mild Carbon Steel.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 12 in |
| Overall Length (Closed) | 30 in |
| Body Length | 14-15/16 in |
| Stub Length | 15" |
| Diameter & Thread Size | 1 - 8 |
| Min Thread Length | 8-1/8 in |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Nut End | 1-3/8 |
| Manufacturers Part Number | TB110-J-S-HDG |
| Rated Capacity | 10000 lbs |
| Brand | Ken Forging |