Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1979993

MPN #: TB107-S

Ken Forging TB107-S - Turnbuckle Assembly - Stub & Stub - 5/8-11 x 15" - Carbon - Made In USA

Product Description
Carbon Steel, Self-Colored

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Take Up6 in
Overall Length (Closed)15 in
Body Length8-3/16 in
Stub Length7-1/2"
Diameter & Thread Size5/8 - 11
Min Thread Length4-1/4 in

Product Details

TypeCarbon
Country of OriginMade in USA
Nut End1
Manufacturers Part NumberTB107-S
Rated Capacity3500 lbs
BrandKen Forging