Ken Forging TB108-S-316SS - Turnbuckle Assembly - Stub & Stub - 3/4-10 x 16" - 316 SS - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TB108-S-316SS - Turnbuckle Assembly - Stub & Stub - 3/4-10 x 16" - 316 SS
Stainless Steel, Self-Colored
Stainless Steel, Self-Colored
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 6 in |
| Overall Length (Closed) | 16 in |
| Body Length | 8-7/16 in |
| Stub Length | 8" |
| Diameter & Thread Size | 3/4 - 10 |
| Min Thread Length | 4-5/16 in |
Product Details
| Type | 316 Stainless Steel |
| Country of Origin | Made in USA |
| Nut End | 1-5/32 |
| Manufacturers Part Number | TB108-S-316SS |
| Rated Capacity | 5200 lbs |
| Brand | Ken Forging |