Ken Forging TB120-S-HDG - Turnbuckle Assembly - Stub & Stub - 2-1/2 - 4 x 26-1/4" - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TB120-S-HDG - Turnbuckle Assembly - Stub & Stub - 2-1/2 - 4 x 26-1/4" - Galvanized
Carbon Steel. Stub Ends Mild Carbon Steel.
Carbon Steel. Stub Ends Mild Carbon Steel.
PRICE
$759.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 6 in |
| Overall Length (Closed) | 26-1/4 in |
| Body Length | 13-3/4 in |
| Stub Length | 13-1/8" |
| Diameter & Thread Size | 2-1/2 - 4 |
| Min Thread Length | 7-9/16 in |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Nut End | 3-15/16 |
| Manufacturers Part Number | TB120-S-HDG |
| Rated Capacity | 60000 lbs |
| Brand | Ken Forging |