Ken Forging TB107-4-S - Turnbuckle Assembly - Stub & Stub - 5/8-11 x 11" - Carbon - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Carbon Steel, Self-Colored
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 4 in |
| Overall Length (Closed) | 11 in |
| Body Length | 6-3/16 in |
| Stub Length | 5-1/2" |
| Diameter & Thread Size | 5/8 - 11 |
| Min Thread Length | 3-1/4 in |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Nut End | 1 |
| Manufacturers Part Number | TB107-4-S |
| Rated Capacity | 3500 lbs |
| Brand | Ken Forging |