Ken Forging TBS-08-LH - Turnbuckle Stub - 3/4-10 x 8" - Carbon - Left Hand - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Mild Carbon Steel, Self Colored
Threaded: UNC-2A
Threaded: UNC-2A
PRICE
$7.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stub Length | 8" |
| Diameter & Thread Size | 3/4 - 10 |
| Min Thread Length | 4-5/16 in |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Hand | Left |
| Manufacturers Part Number | TBS-08-LH |
| Rated Capacity | 5200 lbs |
| Brand | Ken Forging |