Ken Forging TBE-05-RH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging - TBE-05-RH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Right Hand
Drop Forged Carbon Steel
Threaded: UNC-2A before galvanizing
Drop Forged Carbon Steel
Threaded: UNC-2A before galvanizing
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Eye Inner Diameter | 1 |
| Eye Outer Diameter | 1-15/16 |
| Diameter & Thread Size | 1/2 - 13 |
| Shank Length | 4-5/8 in |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Hand | Right |
| Manufacturers Part Number | TBE-05-RH-HDG |
| Rated Capacity | 1800 lbs |
| Brand | Ken Forging |