Martin Wheel Kenda 506-4SML-I Smooth Tire - 13 x 500-6 4 Ply Rating
Write a Review
|
Questions & Answers (0)
Product Description
Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers superior sidewall stability and features a wide contact patch. 4 ply rating; 440 lbs. load capacity. Tubeless.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.8 in |
| Weight Capacity | 440 lbs |
| Weight | 3 lbs |
| Tire Size | 13 x 5.00-6 in |
| Wheel Diameter | 12.6 in |
Product Details
| Max PSI | 40 psi |
| Tread Design | Smooth |
| Ply Rating | 4 Ply |
| Material | Bias Ply |
| Fits Rim Size | 6 x 3.50 |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 506-4SML-I |
| Tire Type | Smooth Tire |
| Brand | Martin Wheel |