Martin Wheel 13" Flat Free Wheelbarrow & Garden Cart Wheel 406RBPU32 - 400-6 - Universal Hub -5/8"BB
Write a Review
|
Questions & Answers (0)
Product Description
Martin Wheel 13" Flat Free Wheelbarrow & Garden Cart Wheel with Universal Hub 406RBPU32 - 400-6 - 5/8" BB
For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our durable micro-cellular polyurethane rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. No air means no more flats. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose Flat Free wheel is used on most 4 cu/ft wheelbarrows. Complete tire AND wheel assembly. Non-highway use only. Universal Hub Length: 3 to 6-inches centered | Bore: 5/8-inch ball bearing. 250 lbs. load capacity.
For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our durable micro-cellular polyurethane rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. No air means no more flats. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose Flat Free wheel is used on most 4 cu/ft wheelbarrows. Complete tire AND wheel assembly. Non-highway use only. Universal Hub Length: 3 to 6-inches centered | Bore: 5/8-inch ball bearing. 250 lbs. load capacity.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 250 lbs |
| Weight | 6 lbs |
| Tire Size | 400-6 in |
| Wheel Diameter | 13.4 in |
| Bearing Size | 5/8 in |
| Rim Size | 6 x 2.5 in |
Product Details
| Assembly Required | No |
| Color | White |
| Series | 406RBPU32 |
| Tread Design | Rib |
| Style | Lawn and Garden / Utility |
| Material | Steel/Polyurethane |
| Hub Type | 3" to 6" |
| Package Quantity | 1 |
| Manufacturers Part Number | 406RBPU32 |
| Tire Type | Flat Free Wheelbarrow & Garden Cart Wheel |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |