Martin Wheel Kenda 858-4TF-K Super Turf Tire - 18 x 8.50-8 4 Ply Rating
Write a Review
|
Questions & Answers (0)
Product Description
Super Turf is quite possibly the best turf and garden tire on the market today. Favored by OEM's, Distributors, Retailers and Users, it has been designed with siped lugs for greater traction and less turf damage. 4 ply rating; 816 lbs. load capacity. Tubeless.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.5 in |
| Weight Capacity | 815 lbs |
| Weight | 11 lbs |
| Tire Size | 18 x 8.50-8 in |
| Wheel Diameter | 17.8 in |
Product Details
| Max PSI | 22 psi |
| Tread Design | Turf |
| Ply Rating | 4 Ply |
| Material | Bias Ply |
| Fits Rim Size | 8 x 7 |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 858-4TF-K |
| Tire Type | Super Turf Tire |
| Brand | Martin Wheel |