Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997903

MPN #: 2512-4PF-I

Martin Wheel Kenda K530 Pathfinder ATV Tire 2512-4PF-I - AT 25 x 10-12 - 4 Ply

Product Description
Martin Wheel Kenda K530 Pathfinder ATV Tire 2512-4PF-I - AT25X10-12 - 4 Ply

All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Pathfinder is the perfect O.E.M. replacement tire for 4x4 ATV and utility vehicles. This tread pattern has been designed for easy rolling and a smooth ride, while offering plenty of traction to dig into the terrain. 4 ply rating; 365 lbs. load capacity. Tubeless.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9.3 in
Weight Capacity365 lbs
Weight17 lbs
Wheel Diameter25 in

Product Details

Assembly RequiredNo
TypeTire
ColorBlack
SeriesK530 Pathfinder
Tire Code RatingTL
Max PSI5 psi
Tread DesignK530 Pathfinder
StyleATV / Utility Tires
Ply Rating4 Ply
Fits Rim Size12 x 8.50
MaterialBias Ply
Package Quantity1
Manufacturers Part Number2512-4PF-I
Tire Type25 x 10-12
BrandMartin Wheel

Warranty

Warranty90 days