Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB655850

MPN #: 1908-3-001-01

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Product Description
Fans remove ambient heat that rackmount components can emit. Circulating new air into a wall mount cabinet or server cabinet helps maintain the optimum temperature for rack mount components. The fan assembly kit comes complete with one 115V / 78 CFM fan, one protective grate, one 6 ft. NEMA 1-15 power cord, and all installation hardware. The Kendall Howard Fan Assembly Kit is a snap to install. Simply use the included hardware to screw into place. The fan also includes airflow and rotation guides to ensure proper installation.

Features:
  • Ball bearing design
  • 115V / 78 CFM
  • Impedance protected
  • RoHS compliant
  • Includes power cord, fan guard, and installation hardware
  • 1-Year Limited Warranty
Specifications:
  • Bearing System: Ball Bearing
  • Voltage: 115 VAC
  • Rated Speed: 2000 RPM
  • Airflow: 78 CFM
  • Noise Level: 38dBA
  • Operating Temperature: -22°F (-30°C) to 167°F (75°C)


PRICE
$48.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-11/16 in
Depth4-11/16 in
Height1-1/4 in
Cord Length6 ft.

Product Details

Power115V AC
TypeAccessories
CFM78 CFM
ColorBlack
Accessory TypeRack Fans
Number of Fans1
MaterialPowder Coated Steel
DescriptionFan Assembly Kit
Package Quantity1
Manufacturers Part Number1908-3-001-01
BrandKendall Howard

Warranty

Warranty1 yr