Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB655767

MPN #: 5000-3-100-CR

Kendall Howard™ Performance Corner LAN Station, Folkstone Gray

Product Description
Kendall Howard™ Performance Corner LAN Station, Folkstone Gray

The Kendall Howard Performance 100 Series Corner LAN Station/Work Bench is designed to allow users to sit at this modular and functional work station. Because there is not a lower shelf users have plenty of leg room, creating a functional and comfortable place to sit and work.

Features:
  • Completely modular design
  • Universal preset accessory mounting holes
  • Assembles in less than 30 minutes
  • Adjust upper shelving in any increment
  • 1,000 lb. weight capacity
  • Folkstone Gray Melamine
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$2,589.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49-5/8 in
Depth49-5/8 in
Height60 to 74 in
Weight Capacity1000 lbs

Product Details

Keyboard ShelfNo
Frame Color FamilyBlack
ColorGray
CastersNo
Number of Shelves3
MaterialSteel/Laminate
DescriptionPerformance Corner Work Station
Manufacturers Part Number5000-3-100-CR
BrandKendall Howard

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsMeets ANSI/BIFMA