The Kendall Howard Performance Corner Caster Kit is a great add on to our Performance Series® LAN Stations/Workbenches. No hardware or tools are required to install these lockable, swivel casters. They simply twist into the base of the table leg for a secure hold. These heavy duty bearing-driven casters have threaded shafts that replace the levelers and make installation easy. With a maximum load capacity of 1,000 lbs., you can add the LAN Station Corner Caster Kit to any Performance Series® LAN Station/Workbench to make it mobile. When installed, the casters will add 4" in height.
Features: - Six heavy duty bearing-driven casters
- Non-marking wheels
- Tool-less installation
- All casters are locking
- Limited Lifetime Warranty