Kenmore 50557 & 50558 & Panasonic C5 Micro Bag
Write a Review
|
Questions & Answers (0)
Product Description
Kenmore 50557 & 50558 & Panasonic C5 Micro Bag, Replacement vacuum bags (25/9 packs per case) Green Klean® Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life, at considerable savings. Each bag is printed to easily identify the vacuum it fits.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Canister Vacuums |
| Material | Paper/Meltblown |
| Package Quantity | 225 |
| Description | Micro Vacuum Cleaner Bags |
| Manufacturers Part Number | GKH-Ken5055 |
| For Use With | Kenmore 50557 & 50558 & Panasonic C5 |
| Brand | Kenmore |