Kenmore Compostable Vacuum Bag - 50015 Upright
Write a Review
|
Questions & Answers (0)
Product Description
The industry's first compostable vacuum cleaner filter bag to be approved and validated by Underwriters Laboratories (UL) and to earn the Certified Bio-Based Product Certification and Label from the United States Department of Agriculture (USDA). All products and packaging materials are made from 100% renewable resources designed to be recycled and/or biodegrade when aerobically composted reducing the amount of valuable resources entering our landfills to meet Federal Trade Commission (FTC) Green Guidelines. Kenmore Replacement Compostable Vacuum Bags are made of 4 Ply Cellulose Made from 100% Renewable Resources. For use with Kenmore 50015 Upright. Sold in quantities of 50. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 14 in |
| Height | 10 in |
Product Details
| Style | Janitized |
| Type | Upright Vacuums |
| Material | 4 Ply Cellulose |
| Package Quantity | 50 |
| Description | Kenmore Replacement Compostable Vacuum Bags |
| Manufacturers Part Number | COM-WISEN-4(5) |
| For Use With | Kenmore 50015 Upright |
| Brand | Kenmore |