Kennedy® 378XB & 285XB 27"W X 18"D X 55-5/8"H 13 Drawer Roller Cabinet & Machinist Chest Combo
Write a Review
|
Questions & Answers (0)
Product Description
Kennedy® 27" 8-Drawer Roller Cabinet w/ Ball Bearing Slides - Brown
Kennedy® 8-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in friction drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5" roller bearing casters (2 rigid, 2 swivel with brakes). Brown finish. 27" wide.
Kennedy® 27" 5-Drawer Mechanics Chest w/ Ball Bearing Slides - Brown
Kennedy® 5-Drawer Mechanics Chest is made of heavy gauge steel with a powder coat finish. Folding steel handles for lifting. Reinforced clam shell lid with hinges allows full access to top compartment. Aluminum drawer pull handles. Tubular lock secures all drawers. Includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Lift-Out Tray includes a socket set divider. Add-On Bases can be placed under Chest for additional storage. Brown finish.
Kennedy® 8-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in friction drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5" roller bearing casters (2 rigid, 2 swivel with brakes). Brown finish. 27" wide.
Kennedy® 27" 5-Drawer Mechanics Chest w/ Ball Bearing Slides - Brown
Kennedy® 5-Drawer Mechanics Chest is made of heavy gauge steel with a powder coat finish. Folding steel handles for lifting. Reinforced clam shell lid with hinges allows full access to top compartment. Aluminum drawer pull handles. Tubular lock secures all drawers. Includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Lift-Out Tray includes a socket set divider. Add-On Bases can be placed under Chest for additional storage. Brown finish.
PRICE
$1,799.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 18 in |
| Height | 55-5/8 in |
| Caster Size | 5x2 in |
Product Details
| Type | Chest & Roller Cabinet Combo |
| Color | Brown |
| Series | K1800/Signature |
| Number of Drawers | 13 |
| Style | Top & Bottom |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | 534730 |
| Brand | Kennedy |
Warranty
| Warranty | Lifetime |