Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WB534823

MPN #: 21040XB

Kennedy® K2000 4 Drawer Roller Cabinet, 21"W x 20" x 35"H, Brown

Product Description
Kennedy® 4-Drawer K2000 Industrial Roller Cabinet w/Tubular High-Security Lock. Tubular lock keeps contents secure, 5 x 2 Rubber casters, Tubular end handle, Compact footprint is great for small garages and work centers. Made in the USA.
Features:
  • Compatible with Kennedy® DS1 fold away shelf
  • Ball-bearing drawer slides hold up to 120 lbs per drawer
  • 350 lb capacity per caster
  • 5 x 2" casters
  • Tubular end handle
  • High Security Tubular Locking Systems

PRICE
$835.00

1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth20 in
Height35 in
Weight128 lbs
Drawer Steel Gauge20 ga
Caster Size5" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers4
MaterialSteel
Number of Shelves0
Manufacturers Part Number21040XB
Drawer Capacity120 lbs
BrandKennedy
TypeRoller Cabinet
ColorBrown
SeriesK2000
StyleBottom
Capacity7191 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK2000 4 Drawer Roller Cabinet
Number of Compartments0
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr