- Dimensions: 72"W x 21"D x 65"H
- Adjustable powder-coated steel shelf features laser-cut slots/holes for organizing hand tools
- Includes 3 outlet power strip with 2 USB ports
- Hutch shelf engineered to hang removable accessories: Power tool rack (included)
- Powder coated steel peg board side and back panels provide convenient space for hanging tools
- Two gas struts hold lid securely open
- Sturdy, full-width powder-coated steel handles and drawer pulls
- 2 extra-long 51 in. drawers fit large/long tools
- Patented DX quick release self-latching drawer pulls keep drawers securely closed
- Ball bearing slides load rated 100 lbs. for single slides and 200 lbs. for double slides
- Includes PVC coated MDF work surface
- Four 6" x 2" mag wheel casters (2 locking swivels, 2 rigid)
- PVC drawer liners included
- Casters load rated 900 lbs. each
- AkzoNobel high gloss powder coat finish resists scratches and chemical stains
- Secure, tubular coded lock and keys
- Hutch Assembly Required; Attach Cabinet Side Handle
Extreme Tools DX Power Workstation Hutch & Roller Cabinet, 72"W x 21"D, Green w/ Black Drawer Pulls
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 21 in |
| Height | 65 in |
| Weight | 567 lbs |
| Caster Size | 6x2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Hutch & Roller Cabinet Combo |
| Color | Green |
| Series | DX |
| Number of Drawers | 17 |
| Style | Mobile Work Station |
| Capacity | 49930 |
| Slide Type | Ball Bearing |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | DX7218HRGK |
| Drawer Capacity | 100-200 |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |