Triton Products 22"W x 18"H Polypropylene Pegboards, 22 Assorted Hooks and Mounting
Write a Review
|
Questions & Answers (0)
Product Description
DuraBoard 018-Kit is a complete wall storage system consisting of DuraBoard® polypropylene pegboards, an assortment of DuraHook™ locking pegboard hooks and plastic hanging bin system for small items. Whether storing garden, hand or craft and hobby tools, sports equipment or small items, DuraBoard 018-Kit handles it easily. Everything required to start orgainizing your items is in one box that takes minutes to mount to any flat wall surface. Included in the system are: (2) 18-inch by 22-inch by 1/8-inch DuraBoard polypropylene pegboard, (4) 1" Single Rod 30° DuraHook, (2) 2-1/2" Single Rod 30° DuraHook, (3) 3/4" DuraHook Pliers Holder, (2) 2-3/4" Double Rod 80° DuraHook, (3) 1/4-1/2 DuraHook Ext Spg Clip, (2) 1/4-1/2 DuraHook Std Spg Clip, (2) 1/2-1 DuraHook Std Spring Clip, (3) 2-1/4 Curved DuraHook, (1) 2 7/8-1 3/4 U-Shape DuraHook, (1) Pegboard Spacer Kit for installation
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 1/8 in |
| Height | 18 in |
| Weight Capacity | 50 lbs |
| Weight | 6 lbs |
Product Details
| Type | Pegboard Kit |
| Color | White |
| Hardware Included | Yes |
| Material | Polypropylene/Steel |
| Package Quantity | 24 |
| Manufacturers Part Number | 018-Kit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |