Features:
- 6' length
- Powder coated finish
Weights & Dimensions
| Length | 72 in |
| Width | 24-1/4 in |
| Height | 36-1/4 in |
| Seat Length | 72 in |
| Seat Width | 24-1/4 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Backed Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 43-Sm-S6-Gray |
| Mounting Style | Surface |
| Collection | Kensington |
| Brand | UltraSite |
Warranty
| Warranty | 5 Years yr |