Features:
- 6' Length
- Square Punched
- Cast aluminum frame with powder coated finish
- Comes with back (974)
- Bolt together design
- All MIG welded
- All stainless steel hardware
- Portable (P) and/or surface mount (SM)
Weights & Dimensions
| Length | 76 in |
| Width | 29 in |
| Height | 32-5/16 in |
| Seat Length | 72 in |
| Seat Width | 26 in |
| Seat Height | 18-1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Red |
| Color | Red |
| Finish Type | Powder-Coated |
| Material | Perforated Metal |
| Frame Material | Aluminum |
| Manufacturers Part Number | 974-SP6 |
| Mounting Style | Surface |
| Collection | Wilmington |
| Brand | UltraSite |