Kenwood NX-P1300AUK 5 Watt Two Way UHF Analog Portable Radio, 451-470 MHz
Write a Review
|
Questions & Answers (0)
Product Description
Kenwood's ProTalk NX-P1300AUK portable two-way business radios deliver professional performance at an economical price point. Offering the ideal solution for communications in construction, manufacturing and warehousing, retail, hospitality, facility management and rental fleet applications. Engineered to provide superb ease of use and audio clarity, even in noisy environments and boasts rugged performance for dependable communications in all weather conditions. It's business done right! Includes KSC-35SK charger.
PRICE
$374.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7-1/2 in |
| Height | 3 in |
| Range | 7 Miles |
Product Details
| Type | UHF |
| Average Life | 11.5 hr |
| Color | Black |
| Series | Kenwood NX-P1000 Series |
| Number of Channels | 16 |
| Wattage | 5 W |
| Material | Poly Composite |
| Package Quantity | 1 |
| Waterproof | No |
| Radio Type | Handheld |
| Brand | Kenwood |
| Frequency | 451 - 470 Mhz |
| Digital/Analog | Analog |
Warranty
| Warranty | 3 yr |