Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RCA

Model # :WBB2542697

MPN #: MR240

RCA MR240 Submersible VHF Marine Handheld Portable Radio

Product Description
The RCA MR240 Marine Portable is a commercial grade, 5-Watt VHF marine radio designed with fully submersible IPX7 body. It floats and flashes when dropped in water. If you drop this floating radio overboard, it is easier to find than ever, day or night.

Features:
  • Fully Submersible
  • Vibrates to Remove Water from the Speaker
  • Easy to see large LCD Screen - Floating and Flashing features for quickly recovering in the dark
Please Note: This radio may require programming/licensing prior to shipment. Please contact Global's sales team to provide applicable radio frequency and code information.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width2-1/4 in
Height4-1/2 in
Weight1 lbs
Range250,000 Sq. Feet / 20 Floors

Product Details

Battery TypeRechargeable Lithium-Ion
TypeVHF
Average Life12-14 Hours hr
DisplayLCD
ColorBlack
SeriesMarine
RechargeableYes
Number of Channels88
Wattage5 W
Manufacturers Part NumberMR240
BatteriesRechargeable Lithium Ion Battery
WaterproofYes
Radio TypeHandheld
BrandRCA
Frequency136 - 174 Mhz
Digital/AnalogAnalog

Warranty

Warranty2 yr