Kenwood NX-P1302AUK 2 Watt Two Way UHF Analog Portable Radio, 451-470 MHz
|
Questions & Answers (0)
Product Description
Kenwood's ProTalk NX-P1302AUK portable two-way business radios deliver professional performance at an economical price point. Offering the ideal solution for communications in construction, manufacturing and warehousing, retail, hospitality, facility management and rental fleet applications. Engineered to provide superb ease of use and audio clarity, even in noisy environments and boasts rugged performance for dependable communications in all weather conditions. It's business done right!
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 250,000 Sq. Ft./ 20 Floors |
Product Details
| Battery Type | Lithium-Ion |
| Type | UHF |
| Average Life | 17/22 Hours hr |
| Series | Kenwood NX-P1000 Series |
| Rebate Available | Yes |
| Number of Channels | 16 |
| Wattage | 2 W |
| Description | Kenwood TK2400U16P, 2 Watt, 16 Channel, UHF |
| Manufacturers Part Number | NX-P1302AUK |
| Batteries | Li-Ion |
| Waterproof | No |
| Radio Type | Handheld |
| Brand | Kenwood |
| Frequency | 451 - 470 Mhz |
| Digital/Analog | Analog |
Warranty
| Warranty | 2 yr |