Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :T9FB2239147

MPN #: SL300-HK2091

Motorola Solutions SL300 Series Two-Way Radio, 2-3 Watt, 99 Channel, Analog, UHF, SL300-UD

Product Description
Motorola Solutions SL300 Series Two-Way Radio, 2-3 Watt, 99 Channel, Analog, UHF, SL300-HK2091

The MOTOTRBO™ SL300 provides reliable push-to-talk communication for the mobile, everyday user in an ultra-slim and rugged profile. Whether you're coordinating a school event or working in the field, the SL300 is boldly designed to keep you efficiently connected. The latest technology works to make operation of the SL300 simple and straightforward. Ergonomic design allows one-handed radio operation, and a versatile accessory portfolio gives you the freedom to focus on the job at hand. The SL300 is compatible with the MOTOTRBO™ features you'll find are business-essential, for example a transmission can be interrupted to prioritize critical communications. Additionally, the SL300 utilizes digital and analog radio technology concurrently to fit seamlessly into your existing communication system.

Features
  • Ultra-Slim Profile Measuring under an inch thick, the SL300 is ultra portable. The stubby antenna, curved edge and rugged frame make the SL300 the perfect work partner.
  • Simple Operation SL300 designed for easy, intuitive use. On models with the Active View display a matrix of LEDs are used behind the radio housing to communicate information.
  • Side Volume Control
  • Power Button
  • Push-To-Talk Button
  • Top Toggle Switch
  • Advanced Technology Outfitted with the latest technology for performance and ease of use. It has trucking capability and is supported on small Capacity Plus systems. The SL300 features Range Max which delivers communication performance equivalent to most 4W digital radios.
  • Rugged and Reliable IP54 rated for dust and water resistance, it can be used in harsh environments.
PRICE
$529.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/8 in
Depth7/8 in
Height4-61/64 in
Weight0.4 lbs
Range250,000 Sq. Ft./20 Floors

Product Details

Assembly RequiredNo
DisplayLED
Wattage2-3 W
MaterialPolycarbonate
Manufacturers Part NumberSL300-HK2091
WaterproofNo
Radio TypeHandheld
Digital/AnalogAnalog & Digital
BrandMotorola Solutions
Frequency403 - 470 Mhz
Battery TypeLithium-Ion
Power3.7V
TypeUHF
Average Life14 hr
ColorBlack
SeriesSL300 Series
StyleUHF 2-3 Watt 99 Channels
Number of Channels99
Package Quantity1
DescriptionTwo Way Radio
BatteriesLithium Ion

Warranty

Warranty2 yr