Professional Plastics Ketron HPV Bearing Grade PEEK, 0.312"Thick X 20.670"W X 39.400"L
Write a Review
|
Questions & Answers (0)
Product Description
Bearing grade Ketron® HPV PEEK has excellent wear resistance in addition to the lowest coefficient of friction and the best machining characteristics of the filled PEEK stock shapes. The addition of carbon fibers, PTFE and graphite to virgin PEEK results in a Ketron PEEK "Bearing Grade". Its excellent tribological properties (low friction, long wear and high Pressure-Velocity capabilities) make this grade especially suited for bearing and wear applications. Maximum Operating Temperature: 482°F Continuous
PRICE
$5,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Thickness | 0.312 in |
| Size | 0.312"Thick X 20.670"W X 39.400"L |
| Diameter | 5/16 in |
Product Details
| Type | Sheet |
| Package Quantity | 1 |
| Description | Ketron HPV Bearing Grade PEEK |
| Color | Black |
| Manufacturers Part Number | SPEEKHPV.312X20.670X39.400Q |
| Brand | Professional Plastics |