Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3058642

MPN #: RPETTX1.500Q

Professional Plastics Gray PET Ertalyte TX Rod (Q), 1.5"Dia.

Select Length in (feet)

0.12 feet
Product Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces.

Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers.

  • Excellent replacement for full-strength Delrin® AF, when parts require food contact.
  • Standard Sheet Size: 24" x 39.4"
  • Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) Call for Assistance
  • Priced per foot. Sold in a 10 foot length.


PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Size1.5"Dia.
Diameter1-1/2 in

Product Details

TypeRod
Package Quantity1
DescriptionGray PET Ertalyte TX Rod (Q)
ColorGray
Manufacturers Part NumberRPETTX1.500Q
BrandProfessional Plastics