Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057413

MPN #: RPEEKHPV.375Q

Professional Plastics Ketron HPV Bearing Grade PEEK, 0.375"Dia

Select Length in (feet)

0.03 feet
Product Description
Bearing grade Ketron® HPV PEEK has excellent wear resistance in addition to the lowest coefficient of friction and the best machining characteristics of the filled PEEK stock shapes. The addition of carbon fibers, PTFE and graphite to virgin PEEK results in a Ketron PEEK "Bearing Grade". Its excellent tribological properties (low friction, long wear and high Pressure-Velocity capabilities) make this grade especially suited for bearing and wear applications. Maximum Operating Temperature: 482°F Continuous

PRICE
$33.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Diameter3/8 in

Product Details

TypeBar
Package Quantity1
DescriptionKetron HPV Bearing Grade PEEK
ColorBlack
Manufacturers Part NumberRPEEKHPV.375Q
BrandProfessional Plastics