Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3067964

MPN #: JT9-992009

JET® Key 5X20 Wbs-14Cs/Os, JT9-992009

Product Description

This is a genuine part which is supplied directly from the original manufacturer. It is specially made for use with Jet band saws. The purpose of this hardware is to secure the pulley on the shaft. It provides an identical replacement for a missing or a damaged component that was installed on a new unit. Make sure to refer to the owners manual and the diagrams of your model for the exact location and the correct installation of this part. One durable metal key is included. To replace it you will need a screwdriver set. Remove the belt cover, remove the pulley and replace the key in the opening on the shaft.

For Use With:
  • Jet JWBS-14CS (708115K) 14-inch Woodworking Band Saw
  • JWBS-14CS (708115K) 14-inch Woodworking Band Saw



PRICE
$14.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-992009
TypeKey
For Use WithBand Saws, Saws
BrandJET