Boss Keyboard Tray, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Keyboard Tray, 23.5"W X 14.5"D, Mocha
The Mocha laminate keyboard tray can be used with any of the desk shells, credenzas or bridges. This compact accessory frees up work surface and stores the keyboard when not in use
The Mocha laminate keyboard tray can be used with any of the desk shells, credenzas or bridges. This compact accessory frees up work surface and stores the keyboard when not in use
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 14-1/2 in |
| Height | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Description | Keyboard Tray |
| Color | Mocha |
| Manufacturers Part Number | N200-MOC |
| Accessory Type | Keyboard Drawer |
| Brand | Boss |
Warranty
| Warranty | 1 yr |