Enjoy custom comfort and easy space management with the fully adjustable Fellowes® Keyboard Tray! Simply grasp and rotate keyboard tray to your preferred work position. Use a single knob to adjust the height and tilt up to +0°/-10° for individual comfort. Both keyboard tray and mouse tray include soothing gel wrist supports. Mouse tray mounts to either right or left side or stows underneath for easy storage when not in use.
Fellowes® 93841 Standard Keyboard Tray, 17-1/4" to 17-3/4" Track Length, Black
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 20 in |
| Height | 4-1/2 in |
| Mouse Tray (W x D) | 8" x 9-1/4" |
| Keyboard Tray (W x D) | 20-1/4" x 11-1/8" |
| Glide Track Length | 17-1/4" to 17-3/4" |
Product Details
| Type | Keyboard Tray |
| Package Includes | Adjustable Keyboard Manager, Soothing Gel Wrist Support |
| Color | Black |
| Adjustable Range | 4.25" Below |
| Tilt | +0°/-10° ° |
| Description | Standard Keyboard Tray |
| Package Quantity | 1 |
| Manufacturers Part Number | 93841 |
| Brand | Fellowes |
Warranty
| Warranty | 3 yr |