- 22mm Keyed Selector
- Metal Bezel
- 2 Position
- Maintained
- I Cam
- Key Removal B
- With Contact Holder
ABB Keyed Selector, 22mm, Metal, 1 Key Code, I CAM, P9M-SCI0C01
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Push Button Type | Key |
| Operator Type | Key Operated Selector Switch |
| Current Rating | IP66 (IEC) / Type 1, 3, 3R, 3S, 4, 4X, 12, 13 (UL/NEMA) A |
| Bezel Style | Matte Chrome |
| Color | Metal |
| Manufacturers Part Number | P9M-SCI0C01 |
| Cam Code | I |
| Button Configuration | Operator + Contact Holder |
| Brand | ABB |