Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Satco

Model # :WBB515626

MPN #: 80-1689

Satco 80-1689 Keyless Glazed Porcelain Socket w/Paper Liner Mount

Product Description
Keyless Glazed Porcelain Socket w/Paper Liner Mounting Screws Held Captive, 2 Wireways and 18-in. Leads

18-in. 18GA SF-2 B/W 200-#176; Leads

PRICE
$7.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.5 in
Height1.875 in

Product Details

Mounting LocationPaper Liner
Wattage660 W
Voltage600 V
ColorWhite
TerminalLead
Manufacturers Part Number80-1689
Set ScrewLess Set Screw
Leads18" 18GA SF-2 B/W 200°
Base TypeMedium
BrandSatco